EATON KDC3125T52W | BH4JFM

EATON KDC3125T52W Molded Case Circuit Breaker, K-Frame, Electronic Lsi Trip, 3-Pole, 125A, 600 Vac, 250 Vdc

Item: BH4JFM Model: KDC3125T52W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KDC3125T107W | BH4JFE KDC3125T107WKDC3125T107W-
RFQ
EATON KDC3125T52WPN | BH4JFJ KDC3125T52WPNKDC3125T52WPN-
RFQ
EATON KDC3125T52WZG | BH4JFL KDC3125T52WZGKDC3125T52WZG-
RFQ
EATON KDC3125T56W | BH4JFN KDC3125T56WKDC3125T56W-
RFQ
EATON KDC3125T52WZGP | BH4JFR KDC3125T52WZGPKDC3125T52WZGP-
RFQ
EATON KDC3125T57WPN | BH4JFT KDC3125T57WPNKDC3125T57WPN-
RFQ
EATON KDC3125T56WZG | BH4JFU KDC3125T56WZGKDC3125T56WZG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KDC3125T52W Molded Case Circuit Breaker, K-Frame, Electronic Lsi Trip, 3-Pole, 125A, 600 Vac, 250 Vdc