EATON KDB3400FT33W | BH4JDG

EATON KDB3400FT33W Molded Case Circuit Breaker, Kdb Type, Electronic Ls Trip, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BH4JDG Model: KDB3400FT33W
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KDB3125FT35W | BH4HYX KDB3125FT35WKDB3125FT35W€9,856.95
EATON KDB3125FT36W | BH4HZA KDB3125FT36WKDB3125FT36W-
RFQ
EATON KDB3125FT32W | BH4HZC KDB3125FT32WKDB3125FT32W€8,151.97
EATON KDB3125FT33W | BH4HZF KDB3125FT33WKDB3125FT33W€7,818.91
EATON KDB3250FT32B20W | BH4JAB KDB3250FT32B20WKDB3250FT32B20W-
RFQ
EATON KDB3250FT35B21W | BH4JAF KDB3250FT35B21WKDB3250FT35B21W€14,020.15
EATON KDB3250FT32W | BH4JAG KDB3250FT32WKDB3250FT32W€10,530.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KDB3400FT33W Molded Case Circuit Breaker, Kdb Type, Electronic Ls Trip, 3-Pole, 400A, 600 Vac, 250 Vdc