EATON JW3125V | BH4HFX

EATON JW3125V Molded Case Circuit Breaker, J-Frame, Jw Type, 3-Pole, 125A, 600 Vac, 250 Vdc, 40 Kaic

Item: BH4HFX Model: JW3125V
In Stock

Get it by Tuesday, Jun 17

€9,785.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JW2125 | BH4HFQ JW2125JW2125€7,385.47
EATON JW2250 | BH4HFR JW2250JW2250€8,737.03
EATON JW2160V | BH4HFT JW2160VJW2160V€7,942.76
EATON JW2200V | BH4HFU JW2200VJW2200V-
RFQ
EATON JW3125 | BH4HFW JW3125JW3125€9,785.10
EATON JW2125V | BH4HFY JW2125VJW2125V-
RFQ
EATON JW3250 | BH4HGA JW3250JW3250€9,929.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JW3125V Molded Case Circuit Breaker, J-Frame, Jw Type, 3-Pole, 125A, 600 Vac, 250 Vdc, 40 Kaic
€9,785.10 /unit