EATON JT9200AAV | BH4HFN

EATON JT9200AAV Trip Unit, 200 A, 4 Pole, Adjustable Thermal, Adjustable Magnetic, 50 Deg C Calibration

Item: BH4HFN Model: JT9200AAV
In Stock

Get it by Tuesday, Jun 17

€2,209.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating200A
Calibration50A
Circuit Breaker TypeJt
Frame SizeFrame J-K
Height2 3/4"
Length5 1/2"
Number Of Poles4
SeriesSeries G
Trip TypeAdjustable Thermal, Adjustable Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 1/4"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)6.99
Ship length (cm)13.97
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JT9200AAV Trip Unit, 200 A, 4 Pole, Adjustable Thermal, Adjustable Magnetic, 50 Deg C Calibration
€2,209.56 /unit