EATON JT9160AA | BH4HFK

EATON JT9160AA Variable Thermal Magnetic Breaker Trip Unit

Item: BH4HFK Model: JT9160AA
In Stock

Get it by Tuesday, Jun 10

€2,677.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating160A
Circuit Breaker TypeJt
Height2 3/4"
Length5 1/2"
Number Of Poles4
Trip TypeAdjustable Thermal, Adjustable Magnetic
TypeMolded Case Circuit Breaker
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.99
Ship length (cm)13.97
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HLA3700TM | BH3DNG HLA3700TM-€9,287.47
EATON HMC3800F | BH3EDA HMC3800F-€71,750.98
RFQ
EATON JT3080FA | BH4GYP JT3080FA-€1,905.18
EATON JT4080AA | BH4HCL JT4080AA-€2,552.46
EATON JT4125AA | BH4HCN JT4125AA-€2,552.46
EATON JT4160AA | BH4HDF JT4160AA-€2,552.46
EATON JT4250FA | BH4HDV JT4250FA-€4,802.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JT9160AA Variable Thermal Magnetic Breaker Trip Unit
€2,677.14 /unit