EATON JT3175TV | BH4HAR

EATON JT3175TV Thermal-Magnetic Trip Unit, 175 A, 3 Pole, Fixed Thermal, Frame J-K, 50 Deg C Calibration

Item: BH4HAR Model: JT3175TV
In Stock

Get it by Friday, Jun 13

€3,779.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating175A
Calibration50A
Circuit Breaker TypeJt
Frame SizeFrame J-K
Height5.3"
Length7.1"
Number Of Poles3
SeriesSeries C
Special FeaturesTrip Unit Thermal-Magnetic
Trip TypeFixed Thermal, Adjustable Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 2/5"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)13.46
Ship length (cm)18.03
Ship width (cm)11.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JT3175TV Thermal-Magnetic Trip Unit, 175 A, 3 Pole, Fixed Thermal, Frame J-K, 50 Deg C Calibration
€3,779.17 /unit