EATON JT305033 | BH4GYH

EATON JT305033 LS Breaker Trip Unit, Type JT Electronic, 3P, 50A, JG Frame

Item: BH4GYH Model: JT305033
In Stock

Get it by Monday, Jun 16

€2,084.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating50A
Circuit Breaker TypeJt
Frame SizeFrame JG
Height3 1/2"
Length7"
Number Of Poles3
SeriesSeries G
Trip Type310+ Electronic LS
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)8.89
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT310032B20 | BH4GYM JT310032B20JT310032B20€3,973.54
EATON JT3080AAV | BH4GYN JT3080AAVJT3080AAV€2,948.52
EATON JT3090FAV | BH4GYW JT3090FAVJT3090FAV€2,108.70
EATON JT310032 | BH4GYY JT310032JT310032€2,867.83
EATON JT310036 | BH4GZD JT310036JT310036€4,483.29
EATON JT3100FAV | BH4GZL JT3100FAVJT3100FAV€2,108.70
EATON JT3125FAV | BH4GZT JT3125FAVJT3125FAV€2,108.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JT305033 LS Breaker Trip Unit, Type JT Electronic, 3P, 50A, JG Frame
€2,084.86 /unit