EATON JGX4090FAG | BH4GRW

EATON JGX4090FAG Molded Case Circuit Breaker, Jg-Frame, Jg Breaker, 4-Pole, 90A, 600VAC, 250 Vdc, 50/60 Hz

Item: BH4GRW Model: JGX4090FAG
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating90A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FrameJG
Frequency Rating50/60 Hz
Height7"
Interrupt Rating200 kAIC at 480V AC, 200 kAIC at 240V AC, 50 kAIC at 600V AC
Length3 11/25"
Mfr. SeriesSeries G
Number Of Poles4
TerminalsLine And Load
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.34"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)13.56
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON JGC3070FAG Circuit Breaker Feed-thru 70 Amp 600vac 3p 100kaic@480v | AG8QDG JGC3070FAG3JG600V AC/250V DC-€5,199.78
EATON JGC3090FAG Circuit Breaker Feed-thru 90 Amp 600vac 3p 100kaic@480v | AG8QDH JGC3090FAG3JG600V AC/250V DC--
RFQ
EATON JGC3100FAG Circuit Breaker Feed-thru 100 Amp 600vac 3p 100kaic@480v | AG8QDJ JGC3100FAG3JG600V AC/250V DC-€7,043.75
EATON JGC3125FAG Circuit Breaker Feed-thru 125 Amp 600vac 3p 100kaic@480v | AG8QDK JGC3125FAG3JG600V AC-€5,199.78
EATON JGC3150FAG Circuit Breaker Feed-thru 150 Amp 600vac 3p 100kaic@480v | AG8QDL JGC3150FAG3JG600V AC--
RFQ
EATON JGC3175FAG Circuit Breaker Feed-thru 175 Amp 600vac 3p 100kaic@480v | AG8QDM JGC3175FAG3JG600V AC--
RFQ
EATON JGC3200FAG Circuit Breaker Feed-thru 200 Amp 600vac 3p 100kaic@480v | AG8QDN JGC3200FAG3JG600V AC-€5,199.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGX4090FAG Molded Case Circuit Breaker, Jg-Frame, Jg Breaker, 4-Pole, 90A, 600VAC, 250 Vdc, 50/60 Hz