EATON JGS716032Z1 | BH4GED

EATON JGS716032Z1 Molded Case Circuit Breaker, 240/415/480/600 VAC, 160 A, 18/35/40/85 kA Interrupt

Item: BH4GED Model: JGS716032Z1
In Stock

Get it by Monday, Jun 16

€12,694.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6 1/4"
Length9.15"
TypeSeries G
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)15.88
Ship length (cm)23.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON 84E2480 | BJ6ZYP 84E2480NG-3--
RFQ
EATON 84E2770 | BJ6ZYW 84E2770--3--
RFQ
EATON JG3125CT | BH4EHJ JG3125CT----€3,442.92
RFQ
EATON JG3200S42 | BH4EJG JG3200S42-----
RFQ
EATON JG3225S45 | BH4EJZ JG3225S45----€4,715.99
RFQ
EATON JG3250S42 | BH4EKB JG3250S42----€6,344.60
RFQ
EATON JG3250WS41 | BH4EKJ JG3250WS41----€5,933.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGS716032Z1 Molded Case Circuit Breaker, 240/415/480/600 VAC, 160 A, 18/35/40/85 kA Interrupt
€12,694.41 /unit