EATON JGS316033G | BH4FXQ

EATON JGS316033G Molded Case Circuit Breaker, Electronic Ls Trip, 3-Pole, 160A, 600 Vac, Line/Load

Item: BH4FXQ Model: JGS316033G
In Stock

Get it by Tuesday, Jun 17

€2,505.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating160A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FeaturesNot UL Rated
FrameJG
Frequency Rating50/60 Hz
Height4.13"
Interrupt Rating18 kAIC at 600V AC, 35 kAIC at 480V AC, 85 kAIC at 240V AC
Length3.57"
Mfr. SeriesSeries G
Mounting HardwareMetric
Number Of Poles3
Rating80% Rated
TerminalsLine And Load
Trip TypeElectronic LS
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGC305032G | BH4EKW JGC305032GJG3600V AC/250V DC-
RFQ
EATON JGC305036G | BH4EKX JGC305036GJG3600V AC/250V DC€6,350.50
EATON JGC310032G | BH4ELH JGC310032GJG3600V AC/250V DC€5,631.80
EATON JGC316032G | BH4ELV JGC316032GJG3600V AC€5,631.80
EATON JGC310036G | BH4ELX JGC310036GJG3600V AC/250V DC-
RFQ
EATON JGC316036G | BH4EMD JGC316036GJG3600V AC€6,350.50
EATON JGC325032G | BH4EMR JGC325032GJG3600V AC€5,930.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGS316033G Molded Case Circuit Breaker, Electronic Ls Trip, 3-Pole, 160A, 600 Vac, Line/Load
€2,505.63 /unit