EATON JGH610033W | BH4FNL

EATON JGH610033W Molded Case Circuit Breaker, Jg-Frame, 100A, 4-Pole, 600V, 310+ Electronic Ls

Item: BH4FNL Model: JGH610033W
In Stock

Get it by Monday, Jun 16

€6,055.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Height6 1/4"
Interrupt Rating70 kAIC at 415V AC, 25 kAIC at 600V AC, 65 kAIC at 480V AC, 100 kAIC at 240V AC
Length9 1/4"
Mounting HardwareMetric
Number Of Poles4
TerminalsLine And Load
Trip Type310+ Electronic LS
TypeComplete Breaker
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 1/4"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)15.88
Ship length (cm)23.5
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON JGC3070FAG Circuit Breaker Feed-thru 70 Amp 600vac 3p 100kaic@480v | AG8QDG JGC3070FAG3JG600V AC/250V DC-€5,199.78
EATON JGC3090FAG Circuit Breaker Feed-thru 90 Amp 600vac 3p 100kaic@480v | AG8QDH JGC3090FAG3JG600V AC/250V DC--
RFQ
EATON JGC3100FAG Circuit Breaker Feed-thru 100 Amp 600vac 3p 100kaic@480v | AG8QDJ JGC3100FAG3JG600V AC/250V DC-€7,043.75
EATON JGC3125FAG Circuit Breaker Feed-thru 125 Amp 600vac 3p 100kaic@480v | AG8QDK JGC3125FAG3JG600V AC-€5,199.78
EATON JGC3150FAG Circuit Breaker Feed-thru 150 Amp 600vac 3p 100kaic@480v | AG8QDL JGC3150FAG3JG600V AC--
RFQ
EATON JGC3175FAG Circuit Breaker Feed-thru 175 Amp 600vac 3p 100kaic@480v | AG8QDM JGC3175FAG3JG600V AC--
RFQ
EATON JGC3200FAG Circuit Breaker Feed-thru 200 Amp 600vac 3p 100kaic@480v | AG8QDN JGC3200FAG3JG600V AC-€5,199.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGH610033W Molded Case Circuit Breaker, Jg-Frame, 100A, 4-Pole, 600V, 310+ Electronic Ls
€6,055.94 /unit