EATON JGH610032Z1 | BH4FNU

EATON JGH610032Z1 Molded Case Circuit Breaker, 240/415/480/600 VAC, 100 A, 25/65/70/100 kA Interrupt

Item: BH4FNU Model: JGH610032Z1
In Stock

Get it by Tuesday, Jun 10

€5,513.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6 1/4"
Length9.15"
TypeSeries G
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight10.6 lbs.
Width6"

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)15.88
Ship length (cm)23.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON 84E2480 | BJ6ZYP 84E2480NG-3--
RFQ
EATON 84E2770 | BJ6ZYW 84E2770--3--
RFQ
EATON JG3125CT | BH4EHJ JG3125CT----€3,442.92
RFQ
EATON JG3200S42 | BH4EJG JG3200S42-----
RFQ
EATON JG3225S45 | BH4EJZ JG3225S45----€4,715.99
RFQ
EATON JG3250S42 | BH4EKB JG3250S42----€6,344.60
RFQ
EATON JG3250WS41 | BH4EKJ JG3250WS41----€5,933.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGH610032Z1 Molded Case Circuit Breaker, 240/415/480/600 VAC, 100 A, 25/65/70/100 kA Interrupt
€5,513.81 /unit