EATON JGH2250NN | BH4FFZ

EATON JGH2250NN Molded Case Circuit Breaker, 600 VAC, 250A, 25/65/70/100 kA Interrupt, 2P

Item: BH4FFZ Model: JGH2250NN
In Stock

Get it by Wednesday, Jun 11

€7,373.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Amps Rating250A
Frame SizeFrame J-K
Height7"
Interrupt Rating70 KAIC at 415V, 65 KAIC at 480V, 100 KAIC at 240V, 25 KAIC at 600V
Length3.57"
Number Of Poles2
SeriesSeries G
Trip TypeFrame Only (no Trip)
TypeFrame Only
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)17.78
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HLA3600F | BH3DMY HLA3600F--
RFQ
EATON HLA3400F | BH3DNB HLA3400F--
RFQ
EATON HLAM3600F | BH3DNE HLAM3600F--
RFQ
EATON HNCG31200F | BH3LHR HNCG31200F--
RFQ
EATON JGE2250NN | BH4ETW JGE2250NN--
RFQ
EATON JGE3250NN | BH4EZF JGE3250NN-€1,016.46
EATON JGE3250NNW02 | BH4EZK JGE3250NNW02-€2,537.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGH2250NN Molded Case Circuit Breaker, 600 VAC, 250A, 25/65/70/100 kA Interrupt, 2P
€7,373.12 /unit