EATON JGEDC3225FAW | BH4FEU

EATON JGEDC3225FAW Molded Case Circuit Breaker, Jg-Frame, 225A, 3-Pole, Without Terminals, Cu Wire, Jged Type

Item: BH4FEU Model: JGEDC3225FAW
In Stock

Get it by Thursday, Jun 12

€4,062.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating225A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
ClassV DC
FrameJG
Height4.13"
Interrupt Rating35 kAIC at 600V AC
Length3.57"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGEDC3070FAG | BH4FDY JGEDC3070FAGJG3600V AC/250V DC-
RFQ
EATON JGEDC3090FAG | BH4FDZ JGEDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGEDC3070FAW | BH4FEA JGEDC3070FAWJG3600V AC/250V DC€4,062.49
EATON JGEDC3100FAG | BH4FEB JGEDC3100FAGJG3600V AC/250V DC-
RFQ
EATON JGEDC3125FAW | BH4FEE JGEDC3125FAWJG3600V AC/250V DC€4,062.49
EATON JGEDC3100FAW | BH4FEF JGEDC3100FAWJG3600V AC/250V DC€4,062.49
EATON JGEDC3090FAW | BH4FEG JGEDC3090FAWJG3600V AC/250V DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGEDC3225FAW Molded Case Circuit Breaker, Jg-Frame, 225A, 3-Pole, Without Terminals, Cu Wire, Jged Type
€4,062.49 /unit