EATON JGE716033W | BH4FDF

EATON JGE716033W Molded Case Circuit Breaker, 600 V, 160 A, 18 kA Interrupt, 4 Poles

Item: BH4FDF Model: JGE716033W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Product Datasheeteaton-jge716033w.pdf

Documentation:

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON 84E2480 | BJ6ZYP 84E2480NG-3--
RFQ
EATON 84E2770 | BJ6ZYW 84E2770--3--
RFQ
EATON JG3125CT | BH4EHJ JG3125CT----€3,442.92
RFQ
EATON JG3200S42 | BH4EJG JG3200S42-----
RFQ
EATON JG3225S45 | BH4EJZ JG3225S45----€4,715.99
RFQ
EATON JG3250S42 | BH4EKB JG3250S42----€6,344.60
RFQ
EATON JG3250WS41 | BH4EKJ JG3250WS41----€5,933.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGE716033W Molded Case Circuit Breaker, 600 V, 160 A, 18 kA Interrupt, 4 Poles