EATON JGE325035G | BH4EZA

EATON JGE325035G Molded Case Circuit Breaker, 600 VAC, 250A, 18 kA Interrupt, 3P, Electronic Lsg Trip

Item: BH4EZA Model: JGE325035G
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating250A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FrameJG
Frequency Rating50-60 Hz
Height5"
Interrupt Rating65 kAIC at 240V AC, 18 kAIC at 600V AC, 25 kAIC at 480V AC
Length9 1/4"
Mfr. SeriesSeries G
Mounting HardwareMetric
Number Of Poles3
Rating80% Rated
TerminalsLine And Load
Trip TypeElectronic LSG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)12.7
Ship length (cm)23.5
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGC305032G | BH4EKW JGC305032GJG3600V AC/250V DC-
RFQ
EATON JGC305036G | BH4EKX JGC305036GJG3600V AC/250V DC€6,350.50
EATON JGC310032G | BH4ELH JGC310032GJG3600V AC/250V DC€5,631.80
EATON JGC316032G | BH4ELV JGC316032GJG3600V AC€5,631.80
EATON JGC310036G | BH4ELX JGC310036GJG3600V AC/250V DC-
RFQ
EATON JGC316036G | BH4EMD JGC316036GJG3600V AC€6,350.50
EATON JGC325032G | BH4EMR JGC325032GJG3600V AC€5,930.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGE325035G Molded Case Circuit Breaker, 600 VAC, 250A, 18 kA Interrupt, 3P, Electronic Lsg Trip