Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON JGE3175FAG Circuit Breaker Feed-thru 175 Amp 600vac 3p 25kaic@480v | AG8QDV

EATON JGE3175FAG Molded Case Circuit Breaker, Jg-Frame, Jg Type, 3-Pole, 175A, 600 Vac, 50/60 Hz

Item: AG8QDV Model: JGE3175FAGCross Ref: 46MY55
In Stock : 2 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,675.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating175A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FrameJG
Frequency Rating50-60 Hz
Height4.13"
Interrupt Rating25 kAIC at 480V AC, 65 kAIC at 240V AC, 18 kAIC at 600V AC
Length3.57"
Mfr. SeriesSeries G
Mounting HardwareMetric
Number Of Poles3
Rating80% Rated
TerminalsLine And Load
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Dc Voltage Rating250V AC
Depth3.57"
Instantaneous TripFixed
Low Amp Trip Setting20A
PhaseThree
Phase ConnectionABC
StandardsCSA CERTIFIED, IEC RATED, UL LISTED

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelVoltageCircuit Breaker TypeNumber Of PolesPrice
EATON JGE3100FAG Circuit Breaker Feed-thru 100 Amp 600vac 3p 25kaic@480v | AG8QDR JGE3100FAG600V AC/250V DCJG3€2,545.75
EATON JGE3150FAG Circuit Breaker Feed-thru 150 Amp 600vac 3p 25kaic@480v | AG8QDU JGE3150FAG600V ACJG3€2,557.99
EATON JGE3200FAG Circuit Breaker Feed-thru 200 Amp 600vac 3p 25kaic@480v | AG8QDW JGE3200FAG600V ACJG3€2,293.60
EATON JGE3250FAG Circuit Breaker Feed-thru 250 Amp 600vac 3p 25kaic@480v | AG8QDY JGE3250FAG600V ACJG3€2,835.72
EATON JGH3100FAG Circuit Breaker Feed-thru 100 Amp 600vac 3p 65kaic@480v | AG8QDZ JGH3100FAG600V AC/250V DCJG3€2,459.64
EATON JGH3150FAG Circuit Breaker Feed-thru 150 Amp 600vac 3p 65kaic@480v | AG8QEB JGH3150FAG600V ACJG3€2,459.64
EATON JGH3200FAG Circuit Breaker Feed-thru 200 Amp 600vac 3p 65kaic@480v | AG8QEC JGH3200FAG600V ACJG3€6,212.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGE3175FAG Molded Case Circuit Breaker, Jg-Frame, Jg Type, 3-Pole, 175A, 600 Vac, 50/60 Hz
€2,675.87 /unit