EATON JD3250KA06U18 | BH4DWZ

EATON JD3250KA06U18 Molded Case Switch, J-Frame, Jd Type, 3-Pole, 250A, 600 Vac, 50/60 Hz

Item: BH4DWZ Model: JD3250KA06U18
In Stock

Get it by Tuesday, Jun 17

€7,581.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.55 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JD3250K Bolt On Circuit Breaker Jd 250 Amp 600vac 3p 35kaic@480v | AG8QBQ JD3250KJD3250K€2,892.27
EATON JD3250KW Bolt On Circuit Breaker Jd 250 Amp 600vac 3p 35kaic@480v | AG8QBR JD3250KWJD3250KW-
RFQ
EATON JD2250K | BH4DQH JD2250KJD2250K€4,128.33
EATON JD2250KS26 | BH4DQM JD2250KS26JD2250KS26-
RFQ
EATON JD2250KA06 | BH4DQQ JD2250KA06JD2250KA06€4,837.28
EATON JD2250KW | BH4DQR JD2250KWJD2250KW-
RFQ
EATON JD2250KXD3 | BH4DQT JD2250KXD3JD2250KXD3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JD3250KA06U18 Molded Case Switch, J-Frame, Jd Type, 3-Pole, 250A, 600 Vac, 50/60 Hz
€7,581.04 /unit