EATON JD3225CA02S30 | BH4DVR

EATON JD3225CA02S30 Molded Case Circuit Breaker, J-Frame, Jd Type, 3-Pole, 225A, 600 Vac, Copper

Item: BH4DVR Model: JD3225CA02S30
In Stock

Get it by Tuesday, Jun 17

€11,677.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.55 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JD3070 Bolt On Circuit Breaker Jd 70 Amp 600vac 3p 35kaic@480v | AG8QBE JD3070JD3070€2,892.27
EATON JD3090 Bolt On Circuit Breaker Jd 90 Amp 600vac 3p 35kaic@480v | AG8QBF JD3090JD3090€2,892.27
EATON JD3100 Bolt On Circuit Breaker Jd 100 Amp 600vac 3p 35kaic@480v | AG8QBG JD3100JD3100€2,892.27
EATON JD3125 Bolt On Circuit Breaker Jd 125 Amp 600vac 3p 35kaic@480v | AG8QBH JD3125JD3125€2,892.27
EATON JD2070 | BH4DPK JD2070JD2070€7,068.60
EATON JD2100WA04 | BH4DPM JD2100WA04JD2100WA04-
RFQ
EATON JD2090 | BH4DPN JD2090JD2090-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JD3225CA02S30 Molded Case Circuit Breaker, J-Frame, Jd Type, 3-Pole, 225A, 600 Vac, Copper
€11,677.39 /unit