Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON J10MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVA 4HM18

EATON J10MEBO Hose Adapter, 1/2 Inch, 14 Thread Size, 1/2 Inch x 5/8 Inch Size, Male x Male, NPT x JIC

Item: AD7ZVA Model: J10MEBOCross Ref: 4HM18
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Adapter TypeElbow
FinishPlain
Fitting MaterialStainless Steel
GradeGrade 316
Length1.47"
Max. Operating Pressure3000 psi
Thread TypeMNPT x Male JIC
Compatible Pipe Size1/2"
CrimpableNo
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPT
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size5/8"
Includes O-ringNo
Max. Working Pressure @ 70 F3000 psi
StandardsSAE J514/JIC
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.57
Ship length (cm)11.43
Ship width (cm)7.62
HS code7307225000
Country of OriginCN

Product Variants

ProductModelMax. Operating PressureFitting MaterialGradeFitting TypePrice
EATON J12MEBO Hose Adapter, Male NPT to Male, JIC Elbow | AD7ZVC 4HM20 J12MEBO3000 psiStainless SteelGrade 316MNPT€134.79
EATON J4-4MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVE 4HM22 J4-4MEBO4500 psiStainless SteelGrade 316-€44.47
EATON J4MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVG 4HM24 J4MEBO4000 psiStainless SteelGrade 316-€35.20
EATON J5-4MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVJ 4HM26 J5-4MEBO4000 psiStainless SteelGrade 316-€53.02
EATON J6-6MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVL 4HM28 J6-6MEBO4000 psiStainless SteelGrade 316MNPT€64.57
EATON J6MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVN 4HM30 J6MEBO4000 psiStainless SteelGrade 316-€39.06
EATON J8-8MEBO Hose Adapter Male Npt To Male Jic Elbow | AD7ZVQ 4HM32 J8-8MEBO4000 psiStainless SteelGrade 316-€91.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON J10MEBO Hose Adapter, 1/2 Inch, 14 Thread Size, 1/2 Inch x 5/8 Inch Size, Male x Male, NPT x JIC
€114.84 /unit