EATON IZMX-RR110AD-40-1 | BH4DMZ

EATON IZMX-RR110AD-40-1 Trip Indicator Kit, 110-127 VAC/VDC

Item: BH4DMZ Model: IZMX-RR110AD-40-1
In Stock

Get it by Tuesday, Jun 10

€1,800.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator
AccessoriesTrip Indicator
Contact ConfigurationRemote reset
FrameRF
Height2"
Length8 3/4"
SeriesNRX Series
Trip TypePXR
TypeRF 110-127 VAC/VDC Trip Ind Kit W/ Remote Reset - PXR
Voltage Rating110-127V AC/DC
Width4"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)5.08
Ship length (cm)22.23
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON IZMX-RR48DC-40-1 | BH4DNA IZMX-RR48DC-40-1IZMX-RR48DC-40-1-
RFQ
EATON IZMX-RR24DC-40-1 | BH4DNC IZMX-RR24DC-40-1IZMX-RR24DC-40-1-
RFQ
EATON IZMX-RR60DC-40-1 | BH4DNF IZMX-RR60DC-40-1IZMX-RR60DC-40-1-
RFQ
EATON IZMX-RR230AD-40-1 | BH4DNL IZMX-RR230AD-40-1IZMX-RR230AD-40-1€1,926.47
EATON RFMTKIT | BH6PVA RFMTKITRFMTKIT€1,121.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IZMX-RR110AD-40-1 Trip Indicator Kit, 110-127 VAC/VDC
€1,800.46 /unit