EATON IZMX-IB404HO-F-1 | BH4DLV

EATON IZMX-IB404HO-F-1 Phase Barrier, 20 Inch Length X 15 Inch Width

Item: BH4DLV Model: IZMX-IB404HO-F-1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBreaker Accessory
FrameRF
Height2"
Length20"
NotesRF Frame Only
Quantity1
SeriesNrx
Warranty1 yr.
Width15"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON IZMX-CAM-CAB-1 | BH4DLK IZMX-CAM-CAB-1-€1,166.20
EATON IZMX-IB403-F-1 | BH4DLT IZMX-IB403-F-1--
RFQ
EATON IZMX-IB404-F-1 | BH4DLU IZMX-IB404-F-1-€835.53
EATON IZMX-IB403-W-1 | BH4DLW IZMX-IB403-W-1-€835.53
EATON IZMX-IB404-W-1 | BH4DLX IZMX-IB404-W-1-€835.53
EATON IZMX-IB403H-F-1 | BH4DLY IZMX-IB403H-F-1-€835.53
EATON IZMX-IB404HC-F-1 | BH4DLZ IZMX-IB404HC-F-1-€835.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IZMX-IB404HO-F-1 Phase Barrier, 20 Inch Length X 15 Inch Width