EATON IQESJ480 IQ Energy Sentinel, 277/480YF Frame, 480V | CE6GEH

EATON IQESJ480 IQ Universal Energy Sentinel for J-Frame Breakers

Item: CE6GEH Model: IQESJ480
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Frame TypeIQ
Number Of Poles1
Voltage480V AC
Voltage TypeAC

Product Details:

    • Eaton IQESJ480 energy sentinel designed to replace seperate watt meters required to monitor power, energy, current, voltage, power factor, frequency, apparent power and reactive power, by one device
    • Ideal for use in electrical distribution systems as a cost effective solution to implement energy sub-metering at lower levels
    • Features microprocessor-based device for remote monitoring & interconnection and a direct interface with energy billing software
    • Does not require external power source

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQESJ480 IQ Universal Energy Sentinel for J-Frame Breakers