EATON IQ35M-SP-255-1600 | BH4DFF

EATON IQ35M-SP-255-1600 Split-Core Current Transducer, 1600A, 0.33 VAC, 2.50 Inch Size

Item: BH4DFF Model: IQ35M-SP-255-1600
In Stock

Get it by Wednesday, Jun 11

€754.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Amps Rating1600A
Application Amps (primary Rating)1600A
Current Transformer TypeSplit Core
Height4 1/5"
Length3 3/5"
Output Amps (secondary)333 mV
Quantity1
TypeSplit-core Current Transducer, 2.50
Voltage Rating0.33V
Warranty1 yr.
Width2.3"
Window Size5 1/2" x 2 1/2"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)10.67
Ship length (cm)9.14
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ35M-SP-075-100 | BH4DEM IQ35M-SP-075-1000.9"€394.87
EATON IQ35M-SP-075-200 | BH4DEP IQ35M-SP-075-2004 1/5"€282.68
EATON IQ35M-SP-125-400 | BH4DER IQ35M-SP-125-4004 1/5"€282.68
EATON IQ35M-SP-125-250 | BH4DET IQ35M-SP-125-2504 1/5"€353.59
EATON IQ35M-SP-253-800 | BH4DEV IQ35M-SP-253-8004 1/5"€644.53
EATON IQ35M-SP-075-30 | BH4DEW IQ35M-SP-075-304 1/5"€282.68
EATON IQ35M-SP-075-50 | BH4DEX IQ35M-SP-075-504 1/5"€282.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ35M-SP-255-1600 Split-Core Current Transducer, 1600A, 0.33 VAC, 2.50 Inch Size
€754.78 /unit