EATON IQ35M-SO-125-400 | BH4DEN

EATON IQ35M-SO-125-400 Solid Core Current Sensor, 400A, 0.33 VAC, 1.25 Inch Size

Item: BH4DEN Model: IQ35M-SO-125-400
In Stock

Get it by Tuesday, Jun 10

€353.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Amps Rating400A
Application Amps (primary Rating)400A
Current Transformer TypeSolid Core
Height1"
Length3 3/5"
Output Amps (secondary)333 mV
Quantity1
TypeSolid-core Current Transducer, 1.25
Voltage Rating0.33V
Warranty1 yr.
Width2.3"
Window Size1 1/4"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)9.14
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ35M-SO-030-5 | BH4DEC IQ35M-SO-030-54 1/5"€175.27
EATON IQ35M-SO-125-200 | BH4DEG IQ35M-SO-125-2001.3"€266.56
EATON IQ35M-SO-075-50 | BH4DEH IQ35M-SO-075-504 1/5"€175.27
EATON IQ35M-SO-030-20 | BH4DEJ IQ35M-SO-030-204 1/5"€175.27
EATON IQ35M-SO-125-300 | BH4DEK IQ35M-SO-125-3004 1/5"€282.68
EATON IQ35M-SO-050-50 | BH4DEL IQ35M-SO-050-504 1/5"€175.27
EATON IQ35M-SO-125-250 | BH4DEQ IQ35M-SO-125-2504 1/5"€214.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ35M-SO-125-400 Solid Core Current Sensor, 400A, 0.33 VAC, 1.25 Inch Size
€353.59 /unit