EATON IQ260TL65420 | BH4DDK

EATON IQ260TL65420 Iq 260 Meter, Transducer Only, Data Logging, 60 Hz, 5A Secondary

Item: BH4DDK Model: IQ260TL65420
In Stock

Get it by Tuesday, Jun 10

€9,591.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
%thd - Amps And VoltageTo 40th
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityDigital Input/Output Analog Input/Output
Impulse Transient CaptureNone
InstrumentationPer Phase Power Factor Watt Demand Watts Power-Real, Reactive, Apparent Va demand Current Demand Neutral Current Current & Voltage - Per Phase Demand Metering View current & voltage phasors on display
Length4.85"
LoggingTime/Date Stamp Data Logging
MemoryNone
Modification 14 KYZ pulses, 4 status inputs
Power Supply Voltage24-48V DC
TypeTransducer Only (no Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ260MA51400 | BH4CYP IQ260MA514004.85"€5,515.25
EATON IQ260MA55400 | BH4CYU IQ260MA554004.85"€5,515.25
EATON IQ260MA51100 | BH4CYV IQ260MA511004.85"€5,515.25
EATON IQ260MA55110 | BH4CYW IQ260MA551104.85"€7,053.08
EATON IQ260MA55100 | BH4CYX IQ260MA551004.85"€5,515.25
EATON IQ260MA61100 | BH4CYZ IQ260MA611004.85"€5,515.25
EATON IQ260MA61400 | BH4CZB IQ260MA614004.85"€5,515.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ260TL65420 Iq 260 Meter, Transducer Only, Data Logging, 60 Hz, 5A Secondary
€9,591.63 /unit