EATON IQ260TA61100 | BH4DCB

EATON IQ260TA61100 Transducer, 60 Hz, 1A, 90 to 265 VAC/VDC Power Supply

Item: BH4DCB Model: IQ260TA61100
In Stock

Get it by Thursday, Jun 12

€4,921.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
%thd - Amps And VoltageTo 40th
Amps Sensor Input1A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityAnalog Input/Output Digital Input/Output
Impulse Transient CaptureNone
InstrumentationCurrent & Voltage - Per Phase Watt Demand View current & voltage phasors on display Per Phase Power Factor Power-Real, Reactive, Apparent Current Demand Demand Metering Neutral Current Va demand Watts
Length4.85"
LoggingTime/Date Stamp
MemoryNone
Power Supply Voltage90-265V AC/DC
TypeTransducer Only (no Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ260MA51400 | BH4CYP IQ260MA514004.85"€5,515.25
EATON IQ260MA55400 | BH4CYU IQ260MA554004.85"€5,515.25
EATON IQ260MA51100 | BH4CYV IQ260MA511004.85"€5,515.25
EATON IQ260MA55110 | BH4CYW IQ260MA551104.85"€7,053.08
EATON IQ260MA55100 | BH4CYX IQ260MA551004.85"€5,515.25
EATON IQ260MA61100 | BH4CYZ IQ260MA611004.85"€5,515.25
EATON IQ260MA61400 | BH4CZB IQ260MA614004.85"€5,515.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ260TA61100 Transducer, 60 Hz, 1A, 90 to 265 VAC/VDC Power Supply
€4,921.61 /unit