EATON IQ260ML65140 | BH4DBJ

EATON IQ260ML65140 Power Quality Meter With Integral Display, Electronic, 90-265 VAC/VDC, 5A, LED Display

Item: BH4DBJ Model: IQ260ML65140
In Stock

Get it by Thursday, Jun 12

€8,743.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
%thd - Amps And VoltageTo 40th
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityDigital Input/Output Analog Input/Output
Impulse Transient CaptureNone
InstrumentationVa demand Demand Metering Power-Real, Reactive, Apparent Per Phase Power Factor View current & voltage phasors on display Current Demand Current & Voltage - Per Phase Watt Demand Watts Neutral Current
Length4.85"
LoggingData Logging Time/Date Stamp
MemoryNone
Modification 14 analog outputs: 4-20 mA
Power Supply Voltage90-265V AC/DC
TypeMeter (with Integral Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.97"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.62
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ260MA51400 | BH4CYP IQ260MA514004.85"€5,515.25
EATON IQ260MA55400 | BH4CYU IQ260MA554004.85"€5,515.25
EATON IQ260MA51100 | BH4CYV IQ260MA511004.85"€5,515.25
EATON IQ260MA55110 | BH4CYW IQ260MA551104.85"€7,053.08
EATON IQ260MA55100 | BH4CYX IQ260MA551004.85"€5,515.25
EATON IQ260MA61100 | BH4CYZ IQ260MA611004.85"€5,515.25
EATON IQ260MA61400 | BH4CZB IQ260MA614004.85"€5,515.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ260ML65140 Power Quality Meter With Integral Display, Electronic, 90-265 VAC/VDC, 5A, LED Display
€8,743.56 /unit