EATON IQ260MA65110-4A | BH4DAA

EATON IQ260MA65110-4A Iq 260 Enclosed Meter, 60 Hz, 5A Secondary

Item: BH4DAA Model: IQ260MA65110-4A
In Stock

Get it by Tuesday, Jun 10

€11,250.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Display TypeMeter Faceplate
Frequency Rating60 Hz
Height9.58"
Input5 A Secondary
Length8"
Meter TypeIQ 200 Series, IQ 100 Series
Modification 12 Relay Outputs, 2 Status Inputs
Modification 2None
Nema Enclosure RatingNEMA 4X
Number Of Meters1
Power Consumption90-265V AC/DC
Power Supply120/240V AC
TypeMeter (with Integral Display)
Warranty1 yr.
Width16.3"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)24.33
Ship length (cm)20.32
Ship width (cm)41.4
Country of OriginUS

Product Variants

ProductModelHeightDisplay TypeTypePrice
EATON IQ260MA65100-4A | BH4CZF IQ260MA65100-4A9.58"Meter FaceplateMeter (with Integral Display)-
RFQ
EATON IQ260MA65100-3B | BH4CZH IQ260MA65100-3B21"Meter Faceplate-€6,719.96
EATON IQ260MA65100-2A | BH4CZJ IQ260MA65100-2A21"Meter Faceplate-€6,190.88
EATON IQ260MA65100-4B | BH4CZN IQ260MA65100-4B9.58"Meter FaceplateMeter (with Integral Display)€9,951.24
EATON IQ260MA65100-2B | BH4CZP IQ260MA65100-2B10.39"Meter FaceplateMeter (with Integral Display)€6,535.51
EATON IQ260MA65110-3A | BH4CZQ IQ260MA65110-3A9.58"Meter FaceplateMeter (with Integral Display)-
RFQ
EATON IQ260MA65100-3A | BH4CZT IQ260MA65100-3A9.58"Meter FaceplateMeter (with Integral Display)€6,373.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ260MA65110-4A Iq 260 Enclosed Meter, 60 Hz, 5A Secondary
€11,250.66 /unit