EATON IQ250TL65420 | BH4CYY

EATON IQ250TL65420 Transducer, 24 to 48 VDC Power Supply, 60 Hz, 5 A

Item: BH4CYY Model: IQ250TL65420
In Stock

Get it by Tuesday, Jun 10

€8,342.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityDigital Input/Output Analog Input/Output
Impulse Transient CaptureNone
InstrumentationNeutral Current Watt Demand Power-Real, Reactive, Apparent Per Phase Power Factor Watts View current & voltage phasors on display Current Demand Current & Voltage - Per Phase Demand Metering Va demand
Length4.85"
LoggingTime/Date Stamp Data Logging
MemoryNone
Modification 14 KYZ pulses, 4 status inputs
Power Supply Voltage24-48V DC
TypeTransducer Only (no Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ250MA55100 | BH4CTL IQ250MA551004.85"€4,257.30
EATON IQ250MA51100 | BH4CTM IQ250MA511004.85"€4,257.30
EATON IQ250MA51400 | BH4CTR IQ250MA514004.85"€4,257.30
EATON IQ250MA55110 | BH4CTV IQ250MA551104.85"€5,797.95
EATON IQ250MA55400 | BH4CTW IQ250MA554004.85"€4,257.30
EATON IQ250MA55120 | BH4CTY IQ250MA551204.85"€7,511.03
EATON IQ250MA61400 | BH4CUA IQ250MA614004.85"€4,257.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ250TL65420 Transducer, 24 to 48 VDC Power Supply, 60 Hz, 5 A
€8,342.14 /unit