EATON IQ250ML65410 | BH4CWL

EATON IQ250ML65410 Energy Power Meter With Integral Display, Data Logging, 24-48 VDC, 5A, LED Display

Item: BH4CWL Model: IQ250ML65410
In Stock

Get it by Tuesday, Jun 17

€7,120.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityAnalog Input/Output Digital Input/Output
Impulse Transient CaptureNone
InstrumentationCurrent Demand View current & voltage phasors on display Power-Real, Reactive, Apparent Current & Voltage - Per Phase Demand Metering Per Phase Power Factor Va demand Watt Demand Watts Neutral Current
Length4.85"
LoggingData Logging Time/Date Stamp
MemoryNone
Modification 12 relay outputs, 2 status inputs
Power Supply Voltage24-48V DC
TypeMeter (with Integral Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.97"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.62
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ250MA55100 | BH4CTL IQ250MA551004.85"€4,257.30
EATON IQ250MA51100 | BH4CTM IQ250MA511004.85"€4,257.30
EATON IQ250MA51400 | BH4CTR IQ250MA514004.85"€4,257.30
EATON IQ250MA55110 | BH4CTV IQ250MA551104.85"€5,797.95
EATON IQ250MA55400 | BH4CTW IQ250MA554004.85"€4,257.30
EATON IQ250MA55120 | BH4CTY IQ250MA551204.85"€7,511.03
EATON IQ250MA61400 | BH4CUA IQ250MA614004.85"€4,257.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ250ML65410 Energy Power Meter With Integral Display, Data Logging, 24-48 VDC, 5A, LED Display
€7,120.93 /unit