EATON IQ140TA6512 | BH4CNV

EATON IQ140TA6512 Transducer, 60 Hz, 5A, 90-265 VAC/VDC, Modbus TCP and RJ45 KYZ Output Communication

Item: BH4CNV Model: IQ140TA6512
In Stock

Get it by Tuesday, Jun 10

€3,253.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.5)
CommunicationsModbus TCP 10 / 100 RJ - 45 Ethernet Port
Frequency60 Hz
Height4.85"
I/o CapabilityKYZ output
InstrumentationCurrent & Voltage - Per Phase Current Demand Watts Watt Demand Vars Demand Metering Va demand Current & Voltage - 3 Phase Min, Max Neutral Current - yes(calculated) Apparent Power Factor Va Frequency
Length4.85"
LoggingMin/Max Log
Power Supply Voltage90-265V AC/DC
TypeTransducer Only (no Display)
Warranty1 yr.
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ140MA5111 | BH4CMN IQ140MA51114.85"€2,323.71
EATON IQ140MA5110 | BH4CMP IQ140MA51104.85"€1,860.09
EATON IQ140MA5112 | BH4CMQ IQ140MA51124.85"€3,547.74
EATON IQ140MA5510 | BH4CMR IQ140MA55104.85"€1,860.09
EATON IQ140MA6140 | BH4CMT IQ140MA61404.85"€1,860.09
EATON IQ140MA5511 | BH4CMV IQ140MA55114.85"€2,323.71
EATON IQ140MA5140 | BH4CMW IQ140MA51404.85"€1,860.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ140TA6512 Transducer, 60 Hz, 5A, 90-265 VAC/VDC, Modbus TCP and RJ45 KYZ Output Communication
€3,253.75 /unit