EATON IQ130TA6542 | BH4CML

EATON IQ130TA6542 Transducer, 60 Hz, 5A, 24 to 48 VDC Power Supply

Item: BH4CML Model: IQ130TA6542
In Stock

Get it by Friday, Jun 13

€2,832.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.5)
Communications10 / 100 RJ - 45 Ethernet Port Modbus TCP
Frequency60 Hz
Height4.85"
I/o CapabilityKYZ output
InstrumentationCurrent & Voltage - Per Phase Current & Voltage - 3 Phase Min, Max Neutral Current - yes (calculated) Current Demand
Length4.85"
LoggingMin/Max Log
Power Supply Voltage24-48V DC
TypeTransducer Only (no Display)
Warranty1 yr.
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ130MA5110 | BH4CKX IQ130MA51104.85"€1,436.05
EATON IQ130MA5111 | BH4CKY IQ130MA51114.85"€1,905.31
EATON IQ130MA5140 | BH4CLA IQ130MA51404.85"€1,436.05
EATON IQ130MA5511 | BH4CLB IQ130MA55114.85"-
RFQ
EATON IQ130MA5540 | BH4CLC IQ130MA55404.85"€1,436.05
EATON IQ130MA6111 | BH4CLD IQ130MA61114.85"€1,905.31
EATON IQ130MA6140 | BH4CLE IQ130MA61404.85"€1,436.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ130TA6542 Transducer, 60 Hz, 5A, 24 to 48 VDC Power Supply
€2,832.55 /unit