EATON HVX060A2-2A1N1B4B5D3 | BH3YJU

EATON HVX060A2-2A1N1B4B5D3 Adjustable Frequency Drive, 60 HP, NEMA Type 12, 230 V, EMC H

Item: BH3YJU Model: HVX060A2-2A1N1B4B5D3
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating170A
Brake ChopperNo Brake Chopper
CommunicationSiemens Apogee FLN, RS-232 With D9 Connection
Depth30.1"
Extended I/o Card1AI (mA Isolated), 2 AO (mA Isolated), 1 EXT +24V DC, 3 RO (NO)
Frame SizeFR8
Height13 1/2"
Hp60 hp
InputThree-Phase EMC H
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 12
SoftwareStandard
TypeHVX 9000 Open Drive
Voltage Rating230/208-240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight690 lbs.
Width11 1/2"

Shipping Info:

Ship weight (kg) 310.5
Ship height (cm)34.29
Ship length (cm)76.45
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelHpHeightDepthTypeEnclosure TypePrice
EATON HVX001A1-2A1B1B4C2D3 | BH3PHF HVX001A1-2A1B1B4C2D31 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ
EATON HVX001A1-2A1B1B4B5C2 | BH3PHG HVX001A1-2A1B1B4B5C21 hp12.9"7 1/2"HVX 9000 Open Drive-€7,937.34
EATON HVX001A1-2A1B1B4B5C4 | BH3PHL HVX001A1-2A1B1B4B5C41 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ
EATON HVX001A1-2A1B1B4C3 | BH3PHM HVX001A1-2A1B1B4C31 hp12.9"7 1/2"HVX 9000 Open Drive-€7,972.39
EATON HVX001A1-2A1B1B4C4 | BH3PHQ HVX001A1-2A1B1B4C41 hp12.9"7 1/2"HVX 9000 Open Drive-€8,230.58
EATON HVX001A1-2A1B1B4B5C3 | BH3PHR HVX001A1-2A1B1B4B5C3-12.9"7 1/2"---
RFQ
EATON HVX001A1-2A1B1B4B5CA | BH3PHT HVX001A1-2A1B1B4B5CA1 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HVX060A2-2A1N1B4B5D3 Adjustable Frequency Drive, 60 HP, NEMA Type 12, 230 V, EMC H