EATON HVX060A1-4A1N1B4B5C2 | BH3YGP

EATON HVX060A1-4A1N1B4B5C2 Adjustable Frequency Drive, 60 HP, NEMA Type 1, EMC H, 480 V, N2

Item: BH3YGP Model: HVX060A1-4A1N1B4B5C2
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating87A
Brake ChopperNo Brake Chopper
CommunicationModbus
Depth10.1"
Extended I/o Card1AI (mA Isolated), 2 AO (mA Isolated), 1 EXT +24V DC, 3 RO (NO)
Frame SizeFR7
Height24 4/5"
Hp60 hp
InputEMC H Three-Phase
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
TypeHVX 9000 Open Drive
Voltage Rating380-500/480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight77.2 lbs.
Width9.3"

Shipping Info:

Ship weight (kg) 34.74
Ship height (cm)62.99
Ship length (cm)25.65
Ship width (cm)23.62
Country of OriginUS

Product Variants

ProductModelHpHeightDepthTypeEnclosure TypePrice
EATON HVX001A1-2A1B1B4C2D3 | BH3PHF HVX001A1-2A1B1B4C2D31 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ
EATON HVX001A1-2A1B1B4B5C2 | BH3PHG HVX001A1-2A1B1B4B5C21 hp12.9"7 1/2"HVX 9000 Open Drive-€7,937.34
EATON HVX001A1-2A1B1B4B5C4 | BH3PHL HVX001A1-2A1B1B4B5C41 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ
EATON HVX001A1-2A1B1B4C3 | BH3PHM HVX001A1-2A1B1B4C31 hp12.9"7 1/2"HVX 9000 Open Drive-€7,972.39
EATON HVX001A1-2A1B1B4C4 | BH3PHQ HVX001A1-2A1B1B4C41 hp12.9"7 1/2"HVX 9000 Open Drive-€8,230.58
EATON HVX001A1-2A1B1B4B5C3 | BH3PHR HVX001A1-2A1B1B4B5C3-12.9"7 1/2"---
RFQ
EATON HVX001A1-2A1B1B4B5CA | BH3PHT HVX001A1-2A1B1B4B5CA1 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HVX060A1-4A1N1B4B5C2 Adjustable Frequency Drive, 60 HP, NEMA Type 1, EMC H, 480 V, N2