EATON HVX020A1-4A1B1B5CA | BH3UZJ

EATON HVX020A1-4A1B1B5CA Adjustable Frequency Drive, 20 HP, N2, NEMA Type 1, EMC H, 1 ext, 3 RO, 480 V

Item: BH3UZJ Model: HVX020A1-4A1B1B5CA
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating31A
Brake ChopperBrake Chopper
CommunicationJohnson Controls N2
Depth8 2/5"
Extended I/o Card1 EXT +24V DC, 3 RO (NO), 6 DI, 1 EXT +24V DC/EXT +24V DC
Frame SizeFR5
Height16 1/2"
Hp20 hp
InputThree-Phase EMC H
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
TypeHVX 9000 Open Drive
Voltage Rating380-500/480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight17.9 lbs.
Width5 3/5"

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)41.91
Ship length (cm)21.34
Ship width (cm)14.22
Country of OriginUS

Product Variants

ProductModelHpHeightDepthTypeEnclosure TypePrice
EATON HVX001A1-2A1B1B4C2D3 | BH3PHF HVX001A1-2A1B1B4C2D31 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ
EATON HVX001A1-2A1B1B4B5C2 | BH3PHG HVX001A1-2A1B1B4B5C21 hp12.9"7 1/2"HVX 9000 Open Drive-€7,937.34
EATON HVX001A1-2A1B1B4B5C4 | BH3PHL HVX001A1-2A1B1B4B5C41 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ
EATON HVX001A1-2A1B1B4C3 | BH3PHM HVX001A1-2A1B1B4C31 hp12.9"7 1/2"HVX 9000 Open Drive-€7,972.39
EATON HVX001A1-2A1B1B4C4 | BH3PHQ HVX001A1-2A1B1B4C41 hp12.9"7 1/2"HVX 9000 Open Drive-€8,230.58
EATON HVX001A1-2A1B1B4B5C3 | BH3PHR HVX001A1-2A1B1B4B5C3-12.9"7 1/2"---
RFQ
EATON HVX001A1-2A1B1B4B5CA | BH3PHT HVX001A1-2A1B1B4B5CA1 hp12.9"7 1/2"HVX 9000 Open Drive--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HVX020A1-4A1B1B5CA Adjustable Frequency Drive, 20 HP, N2, NEMA Type 1, EMC H, 1 ext, 3 RO, 480 V