EATON HT8KFR | BH3NVT

EATON HT8KFR Pushbutton Lens, Illuminated Push-Pull Operator Lens, E-Stop Legend, Flat Red Button

Item: BH3NVT Model: HT8KFR
In Stock

Get it by Tuesday, Jun 10

€20.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
For Use WithPush-Pull, Illuminated
Height1/2"
LegendEMERGENCY STOP
Length1 3/5"
Type30.5 mm
Warranty1 yr.
Weight0.02 lbs.
Width1 3/5"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)4.06
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON HT8KFG | BH3NWC HT8KFG30.5 mm1/2"€20.49
EATON HT8KFH | BH3NWE HT8KFH30.5 mm1/2"€20.49
EATON HT8KRB | BH3NWG HT8KRB30.5 mm1/2"€20.49
EATON HT8KRH | BH3NWH HT8KRH30.5 mm1/2"€20.49
EATON HT8KRA | BH3NWK HT8KRA30.5 mm1/2"€20.49
EATON HT8KRG | BH3NWM HT8KRG30.5 mm1/2"€20.49
EATON HT8KRW | BH3NWN HT8KRW30.5 mm1/2"€20.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8KFR Pushbutton Lens, Illuminated Push-Pull Operator Lens, E-Stop Legend, Flat Red Button
€20.49 /unit