Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8JKH3AA5 | BH3NUM

EATON HT8JKH3AA5 Non-Illuminated Selector Switch, 30mm Size, 2 Position, Momentary/Maintained, Metal

Item: BH3NUM Model: HT8JKH3AA5Cross Ref: 12Y189
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Actuator ColorBlack
Actuator TypeKnob
BezelChrome
Contact Configuration1 NO
Height1 2/5"
IlluminationNon-Illuminated
Length5.53"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions2
Operating ModeMomentary, Maintained
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width2"
Ac Contact Rating10A @ 600V
ActionMomentary/Maintained
Bezel MaterialChrome
Cam3A
Contact Block MaterialMetal
Contact Form1NO
Dc Contact Rating5 A @ 250 V
Hazardous Location SpecificationNot Rated
Ip RatingIP68
Manufacturer Warranty Length1 yr.
Operator Head ColorBlack
Operator Head MaterialPolymer
Operator IlluminationNon Illuminated
Overall Depth5.53"
Overall Height1 2/5"
Overall Width2"
Panel Mounting Hole Diameter30 mm
SeriesHT800 Series
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOff
Switch Function @ 2nd PositionOn
Switch Function @ 3rd PositionNo Third Position
Switch Function @ 4th PositionNo Fourth Position
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.56
Ship length (cm)14.05
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsHeightBezelPrice
EATON HT8JAH3AAA5 | BH3NTN HT8JAH3AAA525"Chrome€174.16
EATON HT8JAH3AA5 | BH3NTW HT8JAH3AA525"Chrome€134.28
EATON HT8JBH1DAA5 | BH3NTX HT8JBH1DAA532 1/4"Chrome€172.29
EATON HT8JAH3AF1Q1 | BH3NTZ HT8JAH3AF1Q125"Chrome€222.65
EATON HT8JCH8EF1Q1 | BH3NUD HT8JCH8EF1Q141 2/5"Chrome€226.59
EATON HT8JBH1DF1Q1 | BH3NUE HT8JBH1DF1Q135"Chrome€251.13
EATON HT8JDH3AF1Q1 | BH3NUF HT8JDH3AF1Q121 2/5"Chrome€228.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8JKH3AA5 Non-Illuminated Selector Switch, 30mm Size, 2 Position, Momentary/Maintained, Metal
€175.07 /unit