Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8JDH3AA5 | BH3NUJ

EATON HT8JDH3AA5 Non-Illuminated Selector Switch, 30mm Size, 2 Position, Maintained/Maintained, Metal

Item: BH3NUJ Model: HT8JDH3AA5Cross Ref: 12Y201
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€214.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Actuator ColorBlack
Actuator TypeLever
BezelChrome
Cam CodeCam 3A
Contact ConfigurationLeft, 1 NO Right, 1 NO
Height5"
IlluminationNon-Illuminated
Length3"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions2
Operating ModeMaintained
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Weight0.4 lbs.
Width2"
Ac Contact Rating10A @ 600V
ActionMaintained/Maintained
Bezel MaterialChrome
Cam3A
Contact Block MaterialMetal
Contact Form1NO
Dc Contact Rating5 A @ 250 V
Hazardous Location SpecificationNot Rated
Ip RatingIP68
Manufacturer Warranty Length1 yr.
Operator Head ColorBlack
Operator Head MaterialPolymer
Operator IlluminationNon Illuminated
Overall Depth3"
Overall Height5"
Overall Width2"
Panel Mounting Hole Diameter30 mm
SeriesHT800 Series
StandardsCSA, UL LISTED
Switch Function @ 1st PositionOff
Switch Function @ 2nd PositionOn
Switch Function @ 3rd PositionNo Third Position
Switch Function @ 4th PositionNo Fourth Position
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)5.08
HS code8536.50
Country of OriginDO

Product Variants

ProductModelNumber Of PositionsHeightBezelPrice
EATON HT8JAH3AAA5 | BH3NTN HT8JAH3AAA525"Chrome€174.16
EATON HT8JAH3AA5 | BH3NTW HT8JAH3AA525"Chrome€134.28
EATON HT8JBH1DAA5 | BH3NTX HT8JBH1DAA532 1/4"Chrome€172.29
EATON HT8JAH3AF1Q1 | BH3NTZ HT8JAH3AF1Q125"Chrome€222.65
EATON HT8JCH8EF1Q1 | BH3NUD HT8JCH8EF1Q141 2/5"Chrome€226.59
EATON HT8JBH1DF1Q1 | BH3NUE HT8JBH1DF1Q135"Chrome€251.13
EATON HT8JDH3AF1Q1 | BH3NUF HT8JDH3AF1Q121 2/5"Chrome€228.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8JDH3AA5 Non-Illuminated Selector Switch, 30mm Size, 2 Position, Maintained/Maintained, Metal
€214.51 /unit