Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8HFWF7 | BH3NTQ

EATON HT8HFWF7 Pilot Light, 30 mm Panel Mounting Size, White, LED, 120 VAC/DC Max Volt Rating

Item: BH3NTQ Model: HT8HFWF7Cross Ref: 12K534
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€338.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Actuator TypeStandard
BezelChrome
Height3 1/5"
IlluminationIlluminated
Length2 2/5"
Lens ColorWhite
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Supply Voltage120V AC/DC
TypeWatertight/Oiltight-HT800
Warranty1 yr.
Weight0.4 lbs.
Width2.1"
Body FinishAnodized
Body MaterialAluminum
Includes Lamp ModuleLamp Module Included
Includes LensLens Included
Includes Push-to-testNo Push-To-Test Included
Ip RatingIP65
Lamp Bulb ColorWhite
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Lens MaterialPlastic
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Max Lamp Bulb Voltage120V AC/DC
Max Voltage Rating (supply)120V AC/DC
Overall Depth2.4"
Overall Height3 1/5"
Overall Width2.1"
Panel Mounting Hole Diameter30 mm
Resistance PropertiesCorrosion Resistant, Oil and Grease Resistant, Watertight
SeriesHT800 Series
StandardsCSA, UL LISTED
Terminal ConnectionSaddle Clamp

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.13
Ship length (cm)6.1
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON HT8GTFV | BH3NNU HT8GTFV30.5 Mm, Watertight/Oiltight5"€174.17
EATON HT8GTRF3 | BH3NPG HT8GTRF3Prestest0.01"€287.43
EATON HT8GTRF7 | BH3NPL HT8GTRF7Watertight/Oiltight-HT8005"€299.49
EATON HT8GTWF3 | BH3NPP HT8GTWF330.5 Mm, Watertight/Oiltight-HT8000.01"€299.49
EATON HT8GTWL1 | BH3NPQ HT8GTWL1Watertight/Oiltight-HT8005"€342.00
EATON HT8GTT1 | BH3NPT HT8GTT130.5 Mm, Watertight/Oiltight1 2/5"€209.55
EATON HT8GTWF7 | BH3NPU HT8GTWF730.5 Mm, Watertight/Oiltight-HT8002.225"€304.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8HFWF7 Pilot Light, 30 mm Panel Mounting Size, White, LED, 120 VAC/DC Max Volt Rating
€338.73 /unit