EATON HT8HFRV3 | BH3NTL

EATON HT8HFRV3 Pushbutton, Indicating Light Unit, Incandescent, Red, 24 VAC/DC, 30.5 mm

Item: BH3NTL Model: HT8HFRV3
In Stock

Get it by Tuesday, Jun 17

€353.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Actuator TypeStandard
BezelChrome
Height3 1/5"
IlluminationIlluminated
Length2 2/5"
Lens ColorRed
Light Unit TypeIncandescent, Full Voltage
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 3R NEMA 4X NEMA 3 NEMA 4 NEMA 12 NEMA 13
Operating ModeMomentary
TypeWatertight/Oiltight-HT800
Warranty1 yr.
Width2.1"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)8.13
Ship length (cm)6.1
Ship width (cm)5.33
HS code8531.80
Country of OriginDO

Product Variants

ProductModelHeightTypeIlluminationPrice
EATON HT8HBGL1 Led Pilot Light, 120 VAC, Green, 30mm Size | AX3LXV 12K546 HT8HBGL10.01"30.5 mm, Watertight/Oiltight-HT800Illuminated€290.07
EATON HT8GTAF7 | BH3NND HT8GTAF72.1"Watertight/Oiltight-HT800Illuminated€291.29
EATON HT8GTAL1 | BH3NNG HT8GTAL15"Watertight/Oiltight-HT800Illuminated€326.22
EATON HT8GTAF3 | BH3NNJ HT8GTAF30.01"30.5 mm, Watertight/Oiltight-HT800Illuminated€293.38
EATON HT8GTBL1 | BH3NNM HT8GTBL10.01"30.5 mm, Watertight/Oiltight-HT800Illuminated€326.22
EATON HT8GTBF3 | BH3NNQ HT8GTBF30.01"30.5 mm, Watertight/Oiltight-HT800Illuminated€293.38
EATON HT8GTCF3 | BH3NNV HT8GTCF30.01"30.5 mm, Watertight/Oiltight-HT800Illuminated€293.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8HFRV3 Pushbutton, Indicating Light Unit, Incandescent, Red, 24 VAC/DC, 30.5 mm
€353.81 /unit