EATON HT8GTAV3 | BH3NNN

EATON HT8GTAV3 Light Unit, Incandescent, Illuminated, Amber, 24 VAC/DC, Plastic

Item: BH3NNN Model: HT8GTAV3
In Stock

Get it by Monday, Jun 16

€424.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Actuator TypePresTest
BezelChrome
Height0.01"
IlluminationIlluminated
Length0.01"
Lens ColorAmber
Light Unit TypeIncandescent, Full Voltage
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 3 NEMA 13 NEMA 4X NEMA 4 NEMA 12 NEMA 3R
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelTypeHeightIlluminationPrice
EATON HT8GTRL1 Led Pilot Light, 120 VAC, Red, 30mm Size | AX3LXH 12K568 HT8GTRL130.5 mm, Watertight/Oiltight-HT8005"Illuminated€342.00
EATON HT8GTYL1 Led Pilot Light, 120 VAC, Yellow, 30mm Size | AX3LXW 12K573 HT8GTYL130.5 mm, Watertight/Oiltight-HT8000.01"Illuminated€373.93
EATON HT8GTBT1 | BH3NNK HT8GTBT130.5 mm, Watertight/Oiltight-HT8000.01"Illuminated€496.87
EATON HT8GTAV7 | BH3NNL HT8GTAV7Watertight/Oiltight-HT8005"Illuminated€424.13
EATON HT8GTAT1 | BH3NNP HT8GTAT130.5 mm, Watertight/Oiltight-HT8000.01"Illuminated€496.87
EATON HT8GTBV3 | BH3NNR HT8GTBV330.5 mm, Watertight/Oiltight-HT8000.01"Illuminated€424.13
EATON HT8GTBV7 | BH3NNT HT8GTBV730.5 mm, Watertight/Oiltight-HT8000.01"Illuminated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GTAV3 Light Unit, Incandescent, Illuminated, Amber, 24 VAC/DC, Plastic
€424.13 /unit