EATON HT8GDYABV3 | BH3NMC

EATON HT8GDYABV3 Illuminated Pushbutton, 30.5 mm, Chrome Bezel, 1No-1Nc, Yellow Lens, 24 Vac/Vdc Light Unit

Item: BH3NMC Model: HT8GDYABV3
In Stock

Get it by Thursday, Jun 12

€482.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeExtended
BezelChrome
Contact Configuration1 NC, 1 NO
Height1 2/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length6.55"
Lens ColorYellow
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Weight0.7 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.56
Ship length (cm)16.64
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON HT8GDAABT1 | BH3NCZ HT8GDAABT11 2/5"€555.05
EATON HT8GDAAT1 | BH3NDB HT8GDAAT11 2/5"€496.87
EATON HT8GDAABV3 | BH3NDD HT8GDAABV31 2/5"€482.30
EATON HT8GDAAV3 | BH3NDF HT8GDAAV31 2/5"€424.13
EATON HT8GDAABV7 | BH3NDG HT8GDAABV75"€482.30
EATON HT8GDAAV7 | BH3NDJ HT8GDAAV71 2/5"€424.13
EATON HT8GDABV3 | BH3NDL HT8GDABV31 2/5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GDYABV3 Illuminated Pushbutton, 30.5 mm, Chrome Bezel, 1No-1Nc, Yellow Lens, 24 Vac/Vdc Light Unit
€482.30 /unit