EATON HT8GBYAV3 | BH3NCB

EATON HT8GBYAV3 Illuminated Pushbutton, 30.5 mm, Incandescent, 1No, Yellow Lens, 24 Vac/Dc, Plastic

Item: BH3NCB Model: HT8GBYAV3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator FunctionMomentary
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NO
FeaturesHT800 Series
Height1 2/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length6.65"
Lens ColorYellow
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
HS code8536.50
Country of OriginDO

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GBYAV3 Illuminated Pushbutton, 30.5 mm, Incandescent, 1No, Yellow Lens, 24 Vac/Dc, Plastic