EATON HT8GBGABV7 | BH3MXQ

EATON HT8GBGABV7 Illuminated Pushbutton, 30.5 mm, Incandescent, Green Lens, 120 Vac/Dc, Plastic Actuator

Item: BH3MXQ Model: HT8GBGABV7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator FunctionMomentary
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC, 1 NO
FeaturesHT800 Series
Height1 2/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length6.65"
Lens ColorGreen
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GBGABV7 Illuminated Pushbutton, 30.5 mm, Incandescent, Green Lens, 120 Vac/Dc, Plastic Actuator