EATON HT8GBCAV3 | BH3MWQ

EATON HT8GBCAV3 Illuminated Pushbutton, 30.5 mm, Incandescent, 1No, Clear Lens, 24 Vac/Dc, Plastic

Item: BH3MWQ Model: HT8GBCAV3
In Stock

Get it by Wednesday, Jun 11

€373.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorClear
Actuator FunctionMomentary
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NO
FeaturesHT800 Series
Height1 2/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length6.65"
Lens ColorClear
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Width2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
HS code8536.50
Country of OriginDO

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GBCAV3 Illuminated Pushbutton, 30.5 mm, Incandescent, 1No, Clear Lens, 24 Vac/Dc, Plastic
€373.23 /unit