EATON HT8CAY | BH3MKL

EATON HT8CAY Pushbutton, 40 mm, Non-Illuminated, 3 Position, Yellow Actuator, Chrome Bezel

Item: BH3MKL Model: HT8CAY
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator MaterialPlastic
Actuator TypeMushroom
BezelChrome
Bus MaterialAluminum
Height5.051"
IlluminationNon-illuminated
Length2.094"
Nema Enclosure RatingNEMA 4 NEMA 3R NEMA 3 NEMA 4X NEMA 13 NEMA 12
Number Of Positions3
Operating ModePull: momentary Push: momentary
Size40 mm
TypePush-Pull
Warranty1 yr.
Width2 3/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.83
Ship length (cm)5.32
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelHeightTypeIlluminationSizeMounting TypePrice
EATON HT8A15 | BH3MEP HT8A15-----€37.13
EATON HT8AAGAB-POP | BH3MFA HT8AAGAB-POP3"30.5 mm, Watertight/Oiltight-HT800Non-illuminated---
RFQ
EATON HT8AARAB-POP | BH3MFE HT8AARAB-POP3"30.5 mm, Watertight/Oiltight-HT800Non-illuminated--€226.60
EATON HT8AAHAB-POP | BH3MFJ HT8AAHAB-POP3"30.5 mm, Watertight/Oiltight-HT800Non-illuminated---
RFQ
EATON HT8AAH | BH3MFL HT8AAH3 1/5"30.5 mm, Watertight/Oiltight-HT800Non-illuminated30.5 mmFlush€69.41
EATON HT8AAG | BH3MFY HT8AAG3 1/5"30.5 mm, Watertight/Oiltight-HT800Non-illuminated30.5 mmFlush€69.41
EATON HT8AAR | BH3MFZ HT8AAR3 1/5"30.5 mm, Watertight/Oiltight-HT800Non-illuminated30.5 mmFlush€69.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8CAY Pushbutton, 40 mm, Non-Illuminated, 3 Position, Yellow Actuator, Chrome Bezel