Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8AAHA | BH3MFU

EATON HT8AAHA Non-Illuminated Push Button, 30 mm Size, Momentary Push, Black

Item: BH3MFU Model: HT8AAHACross Ref: 13Z545
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€118.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator MaterialPlastic
Actuator TypeFlush
BezelChrome
Contact Configuration1 NO
Degree Of ProtectionNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Height3"
IlluminationNon-Illuminated
Length2 2/5"
Mounting TypeFlush
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Size30.5 mm
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width2.1"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome
Contact Form1NO
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesAllen Bradley Pushbutton Panel Compatible
Head MaterialMetal
Head/lens ColorBlack
Ip RatingIP66
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum10°F
Operator IlluminationNon Illuminated
Operator Voltage Rating - Maximum28V
Overall Depth2.4"
Overall Height3"
Overall Width2.1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesOil and Grease Resistant, Watertight
SeriesHT800 Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)6.1
Ship width (cm)5.33
HS code8536.50
Country of OriginDO

Product Variants

ProductModelSizeTypeContact ConfigurationBezelNumber Of PositionsPrice
EATON HT8AAGAB | BH3MEX HT8AAGAB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€119.90
EATON HT8AAGB | BH3MFB HT8AAGB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€97.76
EATON HT8AAHF1Q1 | BH3MFG HT8AAHF1Q1-30.5 mm, Watertight/Oiltight-HT8002 NO, 2 NCChrome-€207.71
EATON HT8AARAB | BH3MFH HT8AARAB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NC, 1 NOChrome-€119.90
EATON HT8AAHB | BH3MFK HT8AAHB30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NCChrome-€97.76
EATON HT8AARA | BH3MFM HT8AARA-30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€97.76
EATON HT8AAGA | BH3MFN HT8AAGA30.5 mm30.5 mm, Watertight/Oiltight-HT8001 NOChrome-€109.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8AAHA Non-Illuminated Push Button, 30 mm Size, Momentary Push, Black
€118.76 /unit