EATON HT20P11S5016 | BH3MDR

EATON HT20P11S5016 Nonlinear Ventilated Transformer, 60 Hz, 50 KVA, 1-Phase, 240 X 480 VAC-120/240 VAC

Item: BH3MDR Model: HT20P11S5016
In Stock

Get it by Thursday, Jun 12

€7,008.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Height1.1"
Insulation220 AAC
Kva Rating50 kVA
Length1.1"
Modification 1Electrostatic Shield
MountingFloor Or Wall
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase1
Primary Voltage240/480V
Secondary Voltage120/240V
Sound Level45 dB
Special FeaturesK-Factor 4
Tap Size1 At +5%, 2 At -5% x 2 At +2.5%, 4 At -2.5%
Temp. Rise150°C
TypeEnergy-efficient Ventilated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS58
Width1.1"
Wiring Connection283B

Shipping Info:

Ship weight (kg) 271.35
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT20P11S5016 Nonlinear Ventilated Transformer, 60 Hz, 50 KVA, 1-Phase, 240 X 480 VAC-120/240 VAC
€7,008.51 /unit