EATON HT20P11S2516 | BH3MDM

EATON HT20P11S2516 Nonlinear Ventilated Transformer, 1-Phase, PV 240 X 480V, SV 120/240V, 25 KVA

Item: BH3MDM Model: HT20P11S2516
In Stock

Get it by Tuesday, Jun 10

€3,657.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frame818
Height37.59"
Kva Rating25 kVA
Length20 9/25"
NotesDoe 2016 Efficient
Phase1
Primary Voltage240/480V
Secondary Voltage120/240V
Special FeaturesElectrostatically Shielded
Tap Size1 At +5% FCAN, 2 At -5% FCBN x 2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise150°C
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldWS11
Width22.87"

Shipping Info:

Ship weight (kg) 170.55
Ship height (cm)95.48
Ship length (cm)51.71
Ship width (cm)58.09
Country of OriginUS

Product Variants

ProductModelMaterialHeightSecondary VoltagePrimary VoltagePrice
EATON HT10P11S1516 | BH3MCP HT10P11S1516-31.3"120/240V120/240V€3,510.94
EATON HT20P11B2516CU | BH3MCQ HT20P11B2516CU-37.59"120/240V240/480V€7,342.59
EATON HT20P11B1516 | BH3MCR HT20P11B1516-31.3"120/240V240/480V€3,916.30
EATON HT20P11B7516 | BH3MCU HT20P11B7516-62 22/25"120/240V240/480V€10,316.00
RFQ
EATON HT20P11B7516CU | BH3MCV HT20P11B7516CU-62 22/25"120/240V240/480V€16,014.12
RFQ
EATON HT20P11F05 | BH3MCX HT20P11F05-30 1/4"120/240V240/480V€4,475.28
EATON HT20P11F5016CU | BH3MCZ HT20P11F5016CU-42.03"120/240V240/480V€10,364.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT20P11S2516 Nonlinear Ventilated Transformer, 1-Phase, PV 240 X 480V, SV 120/240V, 25 KVA
€3,657.20 /unit